Beli waterproof tape di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Waterproof Airtight Tape
    Mulai

    Rp1.599.900

    3M Waterproof Airtight Tape
    Deskripsi:
    - Single-sided type - A cutter is required for cutting
    atribut:
    • Adhesive Strength (N/mm): 15/25
    • Color: Milky White
    • Length (m): 22.8
    • Thickness (mm): 0.25
    • Adhesive: Acrylic
    • Adhesive Force (N/mm): 15/25; 6/10
    • Base Material: Special olefin film
    • Feature: Waterproof airtight
    • Operating Temperature Range (°C): -20 to 50
    • Tensile Strength (N/10mm): 33
    • Tensile Strength (N/mm): 33/10
  2. HOKI Tape Butyl Waterproof Tape (Lakban Kedap Air)
    Mulai

    Rp15.900

  3. Tesa Tape Line Tape (Indoor)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp449.900

    Tesa Tape Line Tape (Indoor)
    Deskripsi:
    -A fine line can be drawn only by pasting without troublesome masking work.-Strong and doesn't make wrinkles.-For indoor use.-Line marking in factories and warehouses.
    atribut:
    • Adhesive Strength (mm): 10
    • Tensile Strength (mm): 10
    • Growth (%): 180
    • Adhesive Material: Rubber
    • Base Material: Soft vinyl chloride (lead-free)
    • Length (m): 33
    • Thickness (mm): 0.2
    • Width (mm): 50
  4. HOKI Tape Flex Tape (Lakban Kedap Udara /  Lakban Kedap Air)
    Mulai

    Rp349.900

  5. NITTO Waterproof Sealing Tape (Lakban Kedap Air)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp75.900

  6. PYOLAN Bond Breaker (Lakban Pembatas Nat)
    Mulai

    Rp59.900

    PYOLAN Bond Breaker (Lakban Pembatas Nat)
    Deskripsi:
    -The tape back side prevents 3 surface adhesion.-A strong adhesion type easy-to-adhere to rough surfaces.-For Bond Breaker(to prevent 3 surface adhesion).
    atribut:
    • Color: Green
    • Thickness: 0.16mm
    • Viscosity: 4.4N/10mm
    • Tensile Strength: 60N/11mm
    • Base Material: Polyethylene Cloth
    • Adhesive Materials: Acrylics
  7. HOKI Tape Masking Covering
    Mulai

    Rp12.900

    HOKI Tape Masking Covering
    atribut:
    • Length (m): 15
  8. Aquaproof Sealband (Penutup Kebocoran Instan)
    Mulai

    Rp99.900

    Aquaproof Sealband (Penutup Kebocoran Instan)
    Deskripsi:
    Sealband adalah perekat multiguna berbahan dasar bitumen/asphalt dengan pelindung aluminium yang cocok digunakan pada substrat seperti metal, beton, kayu, acrylic dan fiber glass.
    atribut:
    • Length (m): 10
    • Composition: bitumen/asphalt dengan pelindung aluminium
  9. Polyken Single-Sided Splicing Tape (Lakban Anti UV / Lakban Terpal)
    Mulai

    Rp299.900

    Polyken Single-Sided Splicing Tape (Lakban Anti UV / Lakban Terpal)
    Deskripsi:
    Single-sided polyethylene-backed splicing tape is high-strength and UV-resistant. It is primarily designed for splicing polyethylene film.
    atribut:
    • UNSPSC: 31201522
    • Adhesion to Steel (oz/inch): 60
    • Brand and Series: Polyken 827
    • Common Industry: Assembly & Manufacturing; Automotive; Aviation; Construction; General Maintenance & Repair
    • Environment: Indoor and Outdoor
    • Imperial Tape Width (inch): 1-7/8
    • Max. Adhesion Time (month): 24
    • Maximum Tape Performance Temperature (°F): 200
    • Metric Width (mm): 48
    • Minimum Tape Performance Temperature (°F): 40
    • Package Quantity: 1
    • Product Form: Continuous Roll
    • Series: 827
    • Standards: ASTM D1000; ASTM D3833; PSTC-101
    • Surface Compatibility: Concrete; Metal; Polyethylene (PE); Wood
    • Tape Adhesive Format: Single-Sided
    • Tape Adhesive Material: Rubber
    • Tape Backing Construction: Film
    • Tape Backing Material: Polyethylene Film
    • Tape Brand: Polyken
    • Tape Elongation (%): 70
    • Tape Resistance Properties: Chemical-Resistant; UV-Resistant
    • Tape Sub-Type: Polyethylene Splicing Tape
    • Tape Tensile Strength (lbs/inch): 21
    • Tape Thickness (mil): 8
    • Tape Type: Single-Sided Splicing Tape
    • Temperature Range (°F): 40 to 200
  10. HOKI Tape Isolasi Bolak Balik Foam (Double Tape)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp7.900

    HOKI Tape Isolasi Bolak Balik Foam (Double Tape)
    Deskripsi:
    Double tape foam dapat merekatkan beban dengan berat hingga 1 kg. Lakban ini dapat menempel dengan maksimal apabila direkatkan secara vertikal pada permukaan yang bersih, yaitu permukaan yang tidak dikotori oleh butiran debu, air, atau benda kecil lainnya.
  11. monotaro.id Masking Tape 1inch (Lakban Kertas / Solasi Kertas)
    Rating:
    99% of 100
    (16)
    Mulai

    Rp5.900

    monotaro.id Masking Tape 1inch (Lakban Kertas / Solasi Kertas)
    Deskripsi:
    Masking tape atau yang biasa disebut lakban kertas adalah pita perekat pelindung yang digunakan untuk menyegel dan mendempul, termasuk untuk lukisan. Pada awalnya, masking tape bertujuan untuk menutupi area diluar area pengecatan agar tidak ternoda. Tetapi pada akhirnya juga digunakan untuk perbaikan karena kekuatan perekatnya yang tidak terlalu kuat sehingga mudah untuk dilepas dan tidak meninggalkan bekas. Perlu diingat juga bahwa bahan masking tape yang cocok untuk kebutuhan anda tergantung kepada kondisi/material lapisan dan bentuk objek yang akan ditempelkan.
    atribut:
    • Thickness (micron): 150
    • Color: Yellow Soft
    • Width (mm): 24
  12. 3M Double Coated Tissue Tape (Isolasi Bolak Balik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp41.900

    3M Double Coated Tissue Tape (Isolasi Bolak Balik)
    Deskripsi:
    3M 9075i Double Coated Tissue Tape dengan ketebalan 2.5mil (0.085mm) polyester film tape dengan perekat.
    atribut:
    • Thickness (mm): 0.085
    • Adhesive Material: Silicone Adhesive
    • Backing Material: Polyester Film
    • Color: Translucent
    • Tape Length (m): 50
  13. 3M Double-Sided Adhesive Tape Non-Woven (Isolasi Bolak Balik)
    58%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp43.900

    3M Double-Sided Adhesive Tape Non-Woven (Isolasi Bolak Balik)
    atribut:
    • Main application: For general use
    • Tape Length (m): 20
    • Tape Thickness (mm): 0.16
    • Adhesive: Acrylic
    • Adhesive Materials: Metal, PP / PE
    • Adhesive Strength (N/cm): 7.6
    • Base Material: Non-woven
    • Color: Translucent
    • Liner Color: White (with 3M mark)
    • Main Works: Large surface material, parts
    • Material (lining): Flat paper
    • Thickness: Thin
  14. 3M VHB Double Tape Removable (Isolasi Bolak Balik)
    Mulai

    Rp619.900

    3M VHB Double Tape Removable (Isolasi Bolak Balik)
    Deskripsi:
    - A cutter is required for cutting
    atribut:
    • Color: Gray
    • Length (m): 10
    • Thickness (mm): 0.25
    • Adhesive: Acrylic
    • Adhesive Strength (N/mm): 11/10 (super strong Surface), 7.4/10 (strong Surface)
    • Operating Temperature Range (°C): -20 to 150
    • Secondary adhesive side substRate: Polyester film
    • SubstRate: Acrylic foam
  15. 3M Double Tape Adhesive Foam Liner Included (Isolasi Bolak Balik)
    Mulai

    Rp98.900

    3M Double Tape Adhesive Foam Liner Included (Isolasi Bolak Balik)
    atribut:
    • Liner Included: Yes
    • Product Form: Continuous Roll
    • Tape Adhesive Format: Double-Sided
    • Tape Backing Construction: Foam
    • Tape Brand: 3M
  16. HOKI Tape Lakban OPP (Solasi / Selotip)
    Mulai

    Rp13.900

    HOKI Tape Lakban OPP (Solasi / Selotip)
    atribut:
    • Color: Clear
    • Size (mmxm): 45x70
    • Width (mm): 45
  17. FLUKE Clamp Meter with Minimum Resolution
    Mulai

    Rp6.099.900

    FLUKE Clamp Meter with Minimum Resolution
    atribut:
    • Category: Measurement = CAT III 600V
    • Dimensions (mm): 162.4x58.2x30.5
    • Dust/Water Protection: IP40
    • Included Accessories: Soft case, 3 x AAA batteries, TL75 test lead
    • Maximum Measuring Conductor Diameter (mm): 37
    • Resistance (Ω): 400.0/4000
    • Voltage (V): 600 (AC)
  18. 3M General Purpose Vinyl Tape (Lakban Lantai)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp45.900

  19. 3M Vinyl Tape Individually Wrapped Conveniently Packaged (Lakban Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    3M Vinyl Tape Individually Wrapped Conveniently Packaged (Lakban Listrik)
    atribut:
    • Adhesion Strength (N/mm): 38.3/100 (metric)
    • Applications: Painting & Depainting
    • Backing Carrier Material: PVC
    • Backing Material: Vinyl
    • Backing Thickness (mm): 0.1 (metric)
    • Back-Side Adhesive Thickness (mm): 0.03 (metric)
    • Elongation at Break (%): 1.3
    • Industries: Aerospace, Automotive, General Industrial, MRO, Marine, Military, Transportation
    • Maximum Operating Temperature (°C): 77
    • Minimum Operating Temperature (°C): 4
    • Product Form: Roll
    • Shelf Life in Months (From Date of Manufacture): 18
    • Tensile Strength (N/100mm): 270
    • Total Tape Thickness (mm): 0.14 (Without Liner)
Daftar Harga waterproof tape Terbaru October 2026
3M Waterproof Airtight TapeRp1.599.900
HOKI Tape Butyl Waterproof Tape (Lakban Kedap Air)Rp15.900
Tesa Tape Line Tape (Indoor)Rp449.900
HOKI Tape Flex Tape (Lakban Kedap Udara / Lakban Kedap Air)Rp349.900
NITTO Waterproof Sealing Tape (Lakban Kedap Air)Rp75.900
PYOLAN Bond Breaker (Lakban Pembatas Nat)Rp59.900
HOKI Tape Masking CoveringRp12.900
Aquaproof Sealband (Penutup Kebocoran Instan)Rp99.900
Polyken Single-Sided Splicing Tape (Lakban Anti UV / Lakban Terpal)Rp299.900
HOKI Tape Isolasi Bolak Balik Foam (Double Tape)Rp7.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)